https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-SDAF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NzR8aW1hZ2UvanBlZ3xhREV3TDJneU1pOHhNREl5T0RJeE9URTRNekV6TkM5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VFJFRkdYek13TUhnek1EQXVhbkJufDBmNTEyZmU5NWYxY2E5NGU4OGQ2MTE2NWMxZDFjNzliODBjYTFlOTc4N2MyOGQzNmIyZWMyZGVkZmVhMGNiZWI
https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-SDAF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NzR8aW1hZ2UvanBlZ3xhREV3TDJneU1pOHhNREl5T0RJeE9URTRNekV6TkM5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VFJFRkdYek13TUhnek1EQXVhbkJufDBmNTEyZmU5NWYxY2E5NGU4OGQ2MTE2NWMxZDFjNzliODBjYTFlOTc4N2MyOGQzNmIyZWMyZGVkZmVhMGNiZWI
TIMKEN
TIMKEN
SDAF 23060K X 11
TIMKEN TIMKEN
Description
SDAF 23060K X 11 PILLOW BLOCK HOUSING
Pillow Block Bearing; 4 Bolt Pillow Block; 11" Bore; 12" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 32-3/4" Minimum Bolt Spacing; 33-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SDAF 23060K X 11
BDI #
1372747
Details
50004.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SDAF-23060K-X-11/p/1372747
Your Price
$ 50,004.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
459.489
EAN
0087796155480
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-5/8 Inch
Relubricatable
Yes
Insert Part Number
23060K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 11" Bore; 12" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 32-3/4" Minimum Bolt Spacing; 33-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
11 Inch | 279.4 Millimeter
Length Thru Bore
15.5 Inch | 393.7 Millimeter
Bolt Spacing Minimum
32.75 Inch | 831.85Millimeter
Nominal Bolt Center to Center
33.1 Inch | 840.7 Millimeter
Bolt Spacing Maximum
33.5 Inch | 850.9Millimeter
Base to Center Height
12 Inch | 305 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

