BOSTON GEAR
BOSTON GEAR
SL-2 7/16
BOSTON GEAR BOSTON GEAR
Description
SL-2 7/16 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2.69" Base to Center Height; Set Screw Mount; Ball Bearing; 6-15/16" Minimum Bolt Spacing; 7-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
64722
BDI #
176195

Details
738.8086999999999
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SL-2-7-16/p/176195
Your Price
$ 738.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.65
EAN
0781711647226
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
NBG25-2-7/16
Seals
Synthetic Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Backing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
64722
Weight / LBS
12.25
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2.69" Base to Center Height; Set Screw Mount; Ball Bearing; 6-15/16" Minimum Bolt Spacing; 7-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Bolt Spacing Maximum
7.875 Inch | 200.025Millimeter
Base to Center Height
2.69 Inch | 68.3 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Nominal Bolt Center to Center
7.5 Inch | 190.5 Millimeter
Bolt Spacing Minimum
6.938 Inch | 176.225Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh