BDI APPROVED BEARING
BDI APPROVED BEARING
SN 611
BDI APPROVED BEARING BDI APPROVED BEARING
Description
BDI APPROVED BEARING SN 611
Pillow Block Bearing Housing; 275 MM Length X 65 MM Width X 148 MM Height; Cast Iron; Split Bearing
Part #
SN 611
BDI #
17014040

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SN-611/p/17014040
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
0
Product Group - BDI
M06110
Noun
Housing
Keyword String
Bearing Pillow Block
Product Detail
Pillow Block Bearing Housing
Product Specification
275 MM Length X 65 MM Width X 148 MM Height; Cast Iron; Split Bearing
Long Description
Pillow Block Bearing Housing; 275 MM Length X 65 MM Width X 148 MM Height; Cast Iron; Split Bearing