SEALMASTER
SEALMASTER
SP-51C
SEALMASTER SEALMASTER
Description
SP-51C PILLOW BLOCK BALL BEARING ; NON-RETURNABLE 3-3/16" BORE
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 4" Base to Center Height; Set Screw Mount; Ball Bearing; 10-5/8" Minimum Bolt Spacing; 12-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
703614
BDI #
355986

Details
9229.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SP-51C/p/355986
Your Price
$ 9,229.83 / each
$ 9,230.00 / each BDIExpress
$ 9,230.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
15.436
EAN
0662461023440
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
2-33C
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SP-51C
Manufacturer Internal Number
703614
Weight / LBS
34
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 4" Base to Center Height; Set Screw Mount; Ball Bearing; 10-5/8" Minimum Bolt Spacing; 12-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.188 Inch | 80.975 Millimeter
Nominal Bolt Center to Center
11.1 Inch | 281.9 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Bolt Spacing Maximum
12.125 Inch | 307.975Millimeter
Length Thru Bore
3.25 Inch | 82.55 Millimeter
Bolt Spacing Minimum
10.625 Inch | 269.875Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh