Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SRE-PB4-207R3XP-DC https://www.bdiexpress.com/medias/INDPTIPBXXXX-SRE-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MTd8aW1hZ2UvanBlZ3xhREZtTDJnd1ppOHhNREk1TXpReE56QXhOek0zTkM5SlRrUlFWRWxRUWxoWVdGaGZVMUpGWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8YjA2OGQ0NzY1ZjBjNjM1YWIxZDQxZjhhYTM4YjViMGFkMzJjNGViYjZiMDVmMTQ1NzgwMWE1MGEwNWU4MmFlYg
24524175 Pillow Block Bearings 

PT INTERNATIONAL PT INTERNATIONAL

SRE-PB4-207R3XP-DC

Description

SRE-PB4-207R3XP-DC PILLOW BLOCK BEARING ; 2-7/16" EX DC

Pillow Block Bearing; 4 Bolt Pillow Block; 2-9/16" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 8-1/4" Minimum Bolt Spacing; 8-3/4" Maximum Bolt Spacing; Relubricatable; Ductile Iron; Expansion

Part #

2101024550

BDI #
24524175

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

765.29 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 765.29 / each
$ 766.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
13.608
EAN
0080067532785
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
476213-207VSB
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
30
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-9/16" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 8-1/4" Minimum Bolt Spacing; 8-3/4" Maximum Bolt Spacing; Relubricatable; Ductile Iron; Expansion
Bolt Spacing Maximum
8.75 Inch | 222.25Millimeter
Length Thru Bore
4.25 Inch | 107.95 Millimeter
Bore
2.563 Inch | 65.1 Millimeter
Bolt Spacing Minimum
8.25 Inch | 209.55Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Nominal Bolt Center to Center
8.5 Inch | 215.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh