Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUCSPA210-32 FM222 https://www.bdiexpress.com/medias/INDXXXPBXXXX-SUCSPA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzExMDR8aW1hZ2UvanBlZ3xhRFExTDJnM1l5ODVPREV3TURNNU9UWXpOamM0TDBsT1JGaFlXRkJDV0ZoWVdGOVRWVU5UVUVGZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8ZGZlZWQ3MTU1YWY2YWY0YzVmNDAwNGE0OWNmOTRkZTJjNzcxYWJlMDM2M2Y2ZDcyMDAyM2IxNzY5ODFkYTViYw
21489086 Pillow Block Bearings 

EBC EBC

SUCSPA210-32 FM222

Description

SUCSPA210-32 FM222 PILLOW BLOCK BEARING ; 2 BOLT 2" ID STAINLESS STEEL

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion

Part #

SUCSPA210-32 FM222

BDI #
21489086

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

463.21 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 463.21 / each BDIExpress
QTY

Inventory

Total: 36

Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.36
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
SUC210-32
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Actual Bolt Center to Center
4 Inch | 101.6Millimeter
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Length Thru Bore
2.03 Inch | 51.562 Millimeter
Bore
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh