PT INTERNATIONAL
PT INTERNATIONAL
SW215X75UMM
PT INTERNATIONAL PT INTERNATIONAL
Description
SW215X75UMM ; MTO
Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 82.55MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2101025819
BDI #
18132426
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SW215X75UMM/p/18132426
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.809
EAN
0800675139599
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC215 X 75MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Gold Series | Molded Nylon Cage
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
17.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 82.55MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
8.5 Inch | 215.9 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Bore
2.953 Inch | 75 Millimeter
Actual Bolt Center to Center
8.5 Inch | 217Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh