https://www.bdiexpress.com/medias/INDPTIPBXXXX-SW-ECC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1OXxpbWFnZS9qcGVnfGFEYzVMMmd5WWk4eE1EYzNNVEF3TURVNU1ETTJOaTlKVGtSUVZFbFFRbGhZV0ZoZlUxZGZSVU5EWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NzljZDY3OWFmYzFhYzQ3YThhY2M0ZjI1MzY3YjI3ZTY1M2I3NDc4MWJmMTkwMWMzZjQ0NTM0Yzk4MjllYTIyMA
https://www.bdiexpress.com/medias/INDPTIPBXXXX-SW-ECC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1OXxpbWFnZS9qcGVnfGFEYzVMMmd5WWk4eE1EYzNNVEF3TURVNU1ETTJOaTlKVGtSUVZFbFFRbGhZV0ZoZlUxZGZSVU5EWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NzljZDY3OWFmYzFhYzQ3YThhY2M0ZjI1MzY3YjI3ZTY1M2I3NDc4MWJmMTkwMWMzZjQ0NTM0Yzk4MjllYTIyMA
PT INTERNATIONAL
PT INTERNATIONAL
SW220-100AMM
PT INTERNATIONAL PT INTERNATIONAL
Description
SW220-100AMM PILLOW BLOCK BEARING ; 100MM BORE
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 115MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2101025840
BDI #
18132440
Details
1943.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SW220-100AMM/p/18132440
Your Price
$ 1,943.61 / each
$ 1,944.00 / each BDIExpress
$ 1,944.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
15.967
EAN
0800675139803
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
HC220-100MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Silver Series | Steel Cage
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
35.27396
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 115MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.937 Inch | 100 Millimeter
Base to Center Height
4.528 Inch | 115 Millimeter
Actual Bolt Center to Center
11.7 Inch | 296Millimeter
Nominal Bolt Center to Center
12.1 Inch | 307.3 Millimeter
Length Thru Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

