https://www.bdiexpress.com/medias/INDPTIPBXXXX-SW-ECC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1OXxpbWFnZS9qcGVnfGFEYzVMMmd5WWk4eE1EYzNNVEF3TURVNU1ETTJOaTlKVGtSUVZFbFFRbGhZV0ZoZlUxZGZSVU5EWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NzljZDY3OWFmYzFhYzQ3YThhY2M0ZjI1MzY3YjI3ZTY1M2I3NDc4MWJmMTkwMWMzZjQ0NTM0Yzk4MjllYTIyMA
https://www.bdiexpress.com/medias/INDPTIPBXXXX-SW-ECC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1OXxpbWFnZS9qcGVnfGFEYzVMMmd5WWk4eE1EYzNNVEF3TURVNU1ETTJOaTlKVGtSUVZFbFFRbGhZV0ZoZlUxZGZSVU5EWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NzljZDY3OWFmYzFhYzQ3YThhY2M0ZjI1MzY3YjI3ZTY1M2I3NDc4MWJmMTkwMWMzZjQ0NTM0Yzk4MjllYTIyMA
PT INTERNATIONAL
PT INTERNATIONAL
SW224X120AMM
PT INTERNATIONAL PT INTERNATIONAL
Description
SW224X120AMM PILLOW BLOCK BEARING ; 120MM BORE
Pillow Block Bearing; 2 Bolt Pillow Block; 120MM Bore; 135MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2101025847
BDI #
18132444
Details
3582.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SW224X120AMM/p/18132444
Your Price
$ 3,582.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
25.946
EAN
0800675139841
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
HC224 X 120MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Gold Series | Molded Nylon Cage
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
57.32019
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 120MM Bore; 135MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
13.9 Inch | 353.1 Millimeter
Bore
4.724 Inch | 120 Millimeter
Length Thru Bore
3.189 Inch | 81 Millimeter
Base to Center Height
5.315 Inch | 135 Millimeter
Actual Bolt Center to Center
13.7 Inch | 348Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

