https://www.bdiexpress.com/medias/INDFAFPBXXXX-TAK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU1MHxpbWFnZS9qcGVnfGFETmlMMmcxTXk4eE1EYzJOams1TVRNNU1qYzVPQzlKVGtSR1FVWlFRbGhZV0ZoZlZFRkxYekpDVEZSZk16QXdlRE13TUM1cWNHY3w2NmM2YzBkY2MwMGE3MWUzYmYyMGMzYzBiNWMxNzQzN2Q3NzA2NjUzZTU2MWQ4OTM4ZWQ0NDQxNmVhMzZmMTI2
https://www.bdiexpress.com/medias/INDFAFPBXXXX-TAK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU1MHxpbWFnZS9qcGVnfGFETmlMMmcxTXk4eE1EYzJOams1TVRNNU1qYzVPQzlKVGtSR1FVWlFRbGhZV0ZoZlZFRkxYekpDVEZSZk16QXdlRE13TUM1cWNHY3w2NmM2YzBkY2MwMGE3MWUzYmYyMGMzYzBiNWMxNzQzN2Q3NzA2NjUzZTU2MWQ4OTM4ZWQ0NDQxNmVhMzZmMTI2
TIMKEN
TIMKEN
TAK1
TIMKEN TIMKEN
Description
TAK1 PILLOW BLK BRG UNIT ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
TAK1
BDI #
1374103
Details
202.91
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAK1/p/1374103
Your Price
$ 202.91 / each
$ 203.00 / each BDIExpress
$ 203.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.8
EAN
0087796057524
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
G1100KPPB3
Seals
Double Triply
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
TAK 1
Weight / LBS
1.77
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bore
1 Inch | 25.4 Millimeter
Actual Bolt Center to Center
4.1 Inch | 104.1Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

