Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TAPA10K045SEB https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-TAPA-K-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMDR8aW1hZ2UvanBlZ3xhRFUyTDJobU5pOHhNREl5T0RJeU1EYzFOVGs1T0M5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VVFWQkJYMHRmVTE4ek1EQjRNekF3TG1wd1p3fDQ1MDU2Y2I4NDlhNDIyNWQwMjNlYzk2YjE1YTA2ODViNjYwOWNjMzc1N2I1MWFhYzRkZDgzNDdlNmNhZDcwNTE
22087404 Pillow Block Bearings 

TIMKEN TIMKEN

TAPA10K045SEB

Description

TAPA10K045SEB PILLOW BLK SPH RLR BRG ; POR NON RETURNABLE TPD ADPTR LCK

Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 63.5MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 165.1MM Minimum Bolt Spacing; 177.8MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion

Part #

TAPA10K045SEB

BDI #
22087404

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

507.61 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 507.61 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.109
EAN
0883450404556
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
22210
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
13
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 63.5MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 165.1MM Minimum Bolt Spacing; 177.8MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bolt Spacing Minimum
6.5 Inch | 165.1Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Length Thru Bore
2.169 Inch | 55.1 Millimeter
Bore
1.772 Inch | 45 Millimeter
Bolt Spacing Maximum
7 Inch | 177.8Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh