

DODGE
DODGE
TB-DLEZ-107-PCR-NL MOD ; 141451
DODGE DODGE
Description
TB-DLEZ-107-PCR-NL MOD ; 141451 ; NON RETURNABLE PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-7/16" Bore; 1.88" Base to Center Height; Concentric Collar Mount; Ball Bearing; Not Relubricatable; Polymer; Non-Expansion
Part #
141451
BDI #
24095769

Details
461.2237
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-DLEZ-107-PCR-NL-MOD-;-141451/p/24095769
Your Price
$ 461.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.96
EAN
0782477560194
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
INS-DL-107-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Ring | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
4.6
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-7/16" Bore; 1.88" Base to Center Height; Concentric Collar Mount; Ball Bearing; Not Relubricatable; Polymer; Non-Expansion
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Nominal Bolt Center to Center
3.3 Inch | 83.8 Millimeter
Actual Bolt Center to Center
3.25 Inch | 82.55Millimeter
Base to Center Height
1.88 Inch | 47.752 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh