

DODGE
DODGE
TB-SCFS-20M-SHFS
DODGE DODGE
Description
TB-SCFS-20M-SHFS PILLOW BLK BALL BRG ; TAPER BASE 20MM BORE SS HOUSING
2 Bolt Tap Base Pillow Block; 20MM Bore; 33.4MM Base to Center Height; 50.8MM Nominal Bolt Center to Center; Set Screw Mount; Ball Bearing; Not Relubricatable; Stainless Steel; Non-Expansion; 31.2MM Length Thru Bore; INS-SCFS-20M-SHFS Insert Part Number; 1 Piece Solid
Part #
137440
BDI #
22800861

Details
350.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-SCFS-20M-SHFS/p/22800861
Your Price
$ 350.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.45
EAN
0781568904657
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
No
Insert Part Number
INS-SCFS-20M-SHFS
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137440
Weight / LBS
0.576
Long Description
2 Bolt Tap Base Pillow Block; 20MM Bore; 33.4MM Base to Center Height; 50.8MM Nominal Bolt Center to Center; Set Screw Mount; Ball Bearing; Not Relubricatable; Stainless Steel; Non-Expansion; 31.2MM Length Thru Bore; INS-SCFS-20M-SHFS Insert Part Number; 1 Piece Solid
Length Thru Bore
1.228 Inch | 31.2 Millimeter
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Bore
0.787 Inch | 20 Millimeter
Base to Center Height
1.315 Inch | 33.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh