Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TB-VSC-100 https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-VSC-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MDN8aW1hZ2UvanBlZ3xhREl3TDJoaU1DOHhNRFkyTlRRMU9UZ3hNRE16TkM5SlRrUkVUMFJRUWxoWVdGaGZWRUpmVmxORFgwTkpYekpDVEZSZk16QXdlRE13TUM1cWNHY3w5ZjEwNzQ0ZDkwNDcyMTM0NWI0ZmVjNjMzZDAwODg3ZjZhYTY3MWJmZGQ1NmIyYTU3NGI4YjFmMzhjNDZmOWRm
20494759 Pillow Block Bearings 

DODGE DODGE

TB-VSC-100

Description

TB-VSC-100 PILLOW BLK BALL BRG ; NON RETURNABLE

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

074203

BDI #
20494759

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

81.35 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 81.35 / each BDIExpress
QTY

Inventory

Total: 9

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.68
EAN
0782476405854
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-VSC-100
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
074203
Weight / LBS
1.87
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.438 Inch | 36.5 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.34 Inch | 34.036 Millimeter
Actual Bolt Center to Center
2 Inch | 50.8Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh