https://www.bdiexpress.com/medias/INDASIPBXXXX-UCLP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMwNnxpbWFnZS9qcGVnfGFEUTVMMmd5TkM4eE1EYzJPRGs1TVRNNE56WTNPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVTk1VRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZGZhMjlkMzA0ZTU1MWI2ZTNjNGI1NDgzYTBkNmNjZjFmN2RkYWZjOGZjMTMwMmE1MTU0N2U0MTk3MWQ5YTYyYg
https://www.bdiexpress.com/medias/INDASIPBXXXX-UCLP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMwNnxpbWFnZS9qcGVnfGFEUTVMMmd5TkM4eE1EYzJPRGs1TVRNNE56WTNPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVTk1VRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZGZhMjlkMzA0ZTU1MWI2ZTNjNGI1NDgzYTBkNmNjZjFmN2RkYWZjOGZjMTMwMmE1MTU0N2U0MTk3MWQ5YTYyYg
AMI BEARINGS
AMI BEARINGS
UCLP202-9
AMI BEARINGS AMI BEARINGS
Description
UCLP202-9 PILLOW BLOCK BEARING UNIT ; 9/16" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 9/16" Bore; 1-1/16" Base to Center Height; Set Screw Mount; Ball Bearing; 3-1/4" Minimum Bolt Spacing; 3-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCLP202-9
BDI #
112714
Details
40.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCLP202-9/p/112714
Your Price
$ 40.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.509
EAN
0808250103966
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UCW202-9
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCLP202-9
Weight / LBS
1.08
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 9/16" Bore; 1-1/16" Base to Center Height; Set Screw Mount; Ball Bearing; 3-1/4" Minimum Bolt Spacing; 3-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
3.75 Inch | 95.25Millimeter
Bolt Spacing Minimum
3.25 Inch | 82.55Millimeter
Nominal Bolt Center to Center
3.5 Inch | 88.9 Millimeter
Bore
0.563 Inch | 14.3 Millimeter
Base to Center Height
1.063 Inch | 27 Millimeter
Length Thru Bore
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

