AMI BEARINGS
AMI BEARINGS
UCLP204NPMZ2RF
AMI BEARINGS AMI BEARINGS
Description
UCLP204NPMZ2RF PILLOW BLOCK BEARING UNIT ; 20MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 32MM Base to Center Height; Set Screw Mount; Ball Bearing; 89MM Minimum Bolt Spacing; 108MM Maximum Bolt Spacing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Part #
UCLP204NPMZ2RF
BDI #
113021
Details
86.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCLP204NPMZ2RF/p/113021
Your Price
$ 86.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.652
EAN
0808250405664
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Nickel Coated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
UC204MZ2RF
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
1.48
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 32MM Base to Center Height; Set Screw Mount; Ball Bearing; 89MM Minimum Bolt Spacing; 108MM Maximum Bolt Spacing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Nominal Bolt Center to Center
3.9 Inch | 99.1 Millimeter
Bolt Spacing Minimum
3.504 Inch | 89Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bolt Spacing Maximum
4.252 Inch | 108Millimeter
Base to Center Height
1.25 Inch | 32 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


