https://www.bdiexpress.com/medias/INDEBCPBXXXX-UCP-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzd8aW1hZ2UvanBlZ3xhREJsTDJnNU5TOHhNREUwTVRnMk5qUTVNVGt6TkM5SlRrUkZRa05RUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8NDA5ZGQzM2I3ZjY0YmQxYzFiNWFlZmEzZDI0OTllNWNlZGQ5NDc4MTI3NTQwMjgxOWYwY2FlMDczNTU0ZmU3NQ
https://www.bdiexpress.com/medias/INDEBCPBXXXX-UCP-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzd8aW1hZ2UvanBlZ3xhREJsTDJnNU5TOHhNREUwTVRnMk5qUTVNVGt6TkM5SlRrUkZRa05RUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8NDA5ZGQzM2I3ZjY0YmQxYzFiNWFlZmEzZDI0OTllNWNlZGQ5NDc4MTI3NTQwMjgxOWYwY2FlMDczNTU0ZmU3NQ
EBC
EBC
UCP201-08
EBC EBC
Description
UCP201-8 PILLOW BLOCK BALL BEARING ; 1/2" BORE 1-3/16" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1/2" Bore; 1-3/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP201-8
BDI #
18151894
Details
20.6
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP201-08/p/18151894
Your Price
$ 20.60 / each
$ 21.00 / each BDIExpress
$ 21.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.6
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UC201-8
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Manufacturer Item Number
UCP 201
Weight / LBS
1.32
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1/2" Bore; 1-3/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.188 Inch | 30.2 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
1.221 Inch | 31.013 Millimeter
Actual Bolt Center to Center
3.8 Inch | 96.5Millimeter
Nominal Bolt Center to Center
3.6 Inch | 91.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

