https://www.bdiexpress.com/medias/INDASIPBXXXX-UCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MjJ8aW1hZ2UvanBlZ3xhR05rTDJnME1TOHhNREk1TXpRM09UZ3dNRGcyTWk5SlRrUkJVMGxRUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZjhiZjkxM2UyZjM4ZDVmMjAyZjM4NGI0ZWRkYTVjNTAzZDM2YTRjZjE5NzJjMTgzN2RlNDc0ZTg3MTI3MTY4MQ
https://www.bdiexpress.com/medias/INDASIPBXXXX-UCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MjJ8aW1hZ2UvanBlZ3xhR05rTDJnME1TOHhNREk1TXpRM09UZ3dNRGcyTWk5SlRrUkJVMGxRUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZjhiZjkxM2UyZjM4ZDVmMjAyZjM4NGI0ZWRkYTVjNTAzZDM2YTRjZjE5NzJjMTgzN2RlNDc0ZTg3MTI3MTY4MQ
AMI BEARINGS
AMI BEARINGS
UCP207
AMI BEARINGS AMI BEARINGS
Description
UCP207 PILLOW BLOCK BEARING ; 35MM BORE 47.6MM BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 47.6MM Base to Center Height; Set Screw Mount; Ball Bearing; 119MM Minimum Bolt Spacing; 135MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP207
BDI #
1401856
Details
72.2
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP207/p/1401856
Your Price
$ 72.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.803
EAN
0808250113095
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC207
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCP207
Weight / LBS
3.57
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 47.6MM Base to Center Height; Set Screw Mount; Ball Bearing; 119MM Minimum Bolt Spacing; 135MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
4.685 Inch | 119Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Bolt Spacing Maximum
5.315 Inch | 135Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

