

NSK
NSK
UCP208-24
NSK NSK
Description
UCP208-24 PILLOW BLOCK BEARING UNIT ; 2-BOLT BASE 1.5" ID ROUND BORE CI ND
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; Ball Bearing; Cast Iron; Non-Expansion; Normal Duty
Part #
UCP208-24
BDI #
24666082

Details
105.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP208-24/p/24666082
Your Price
$ 105.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.93
EAN
0029176004643
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
4.25492
Product Detail
Pillow Block Bearing
Product Specification
2 Bolt Pillow Block; 1-1/2" Bore; Ball Bearing; Cast Iron; Non-Expansion; Normal Duty
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; Ball Bearing; Cast Iron; Non-Expansion; Normal Duty