PT INTERNATIONAL
PT INTERNATIONAL
UCP316-51
PT INTERNATIONAL PT INTERNATIONAL
Description
UCP316-51 PILLOW BLOCK BEARING ; 3-3/16" BORE
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 4-11/64" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2101028592
BDI #
18133776
Details
853.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP316-51/p/18133776
Your Price
$ 853.87 / each
$ 854.00 / each BDIExpress
$ 854.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
13.472
EAN
0800675161552
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
UC316-51
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Silver Series | Steel Cage
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
39.68321
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 4-11/64" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
11.8 Inch | 299.7Millimeter
Nominal Bolt Center to Center
11.8 Inch | 299.7 Millimeter
Length Thru Bore
3.386 Inch | 86 Millimeter
Base to Center Height
4.172 Inch | 106 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


