

TIMKEN
TIMKEN
UCP321
TIMKEN TIMKEN
Description
UCP321 PILLOW BLOCK HOUSING UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 105MM Bore; 140MM Base to Center Height; Set Screw Mount; Ball Bearing; 360MM Minimum Bolt Spacing; 402MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP321
BDI #
21963009

Details
1953.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP321/p/21963009
Your Price
$ 1,953.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992169808
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
UC321
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 105MM Bore; 140MM Base to Center Height; Set Screw Mount; Ball Bearing; 360MM Minimum Bolt Spacing; 402MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
15 Inch | 381 Millimeter
Length Thru Bore
4.409 Inch | 112 Millimeter
Base to Center Height
5.512 Inch | 140 Millimeter
Bore
4.134 Inch | 105 Millimeter
Bolt Spacing Minimum
14.173 Inch | 360Millimeter
Bolt Spacing Maximum
15.827 Inch | 402Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh