https://www.bdiexpress.com/medias/INDXXXPBXXXX-UCPA-HR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyNHxpbWFnZS9qcGVnfGFHRTBMMmhtWWk4eE1EYzJPVGN6TmpjMk1UTTNOQzlKVGtSWVdGaFFRbGhZV0ZoZlZVTlFRVjlJVWw4eVFreFVYek13TUhnek1EQXVhbkJufDk4YmE2OTgzYjIyODM5Y2Y1ZGRhZmE2NmUxMWVkMGQxNjNiZTMyOGY4YjU3NjMyZTc4MmI0YWY3OTNkMTY5NDc
https://www.bdiexpress.com/medias/INDXXXPBXXXX-UCPA-HR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyNHxpbWFnZS9qcGVnfGFHRTBMMmhtWWk4eE1EYzJPVGN6TmpjMk1UTTNOQzlKVGtSWVdGaFFRbGhZV0ZoZlZVTlFRVjlJVWw4eVFreFVYek13TUhnek1EQXVhbkJufDk4YmE2OTgzYjIyODM5Y2Y1ZGRhZmE2NmUxMWVkMGQxNjNiZTMyOGY4YjU3NjMyZTc4MmI0YWY3OTNkMTY5NDc
AMI BEARINGS
AMI BEARINGS
UCPA201C4HR5
AMI BEARINGS AMI BEARINGS
Description
UCPA201C4HR5 TAPPED PILLOW BLOCK BEARING ; 12MM ID
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 12MM Bore; 30.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPA201C4HR5
BDI #
115272
Details
89.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPA201C4HR5/p/115272
Your Price
$ 89.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.531
EAN
0808250123834
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
UC201C4HR5
Seals
Silicone
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | High Temperature | C4 Clearance
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
1.45
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 12MM Bore; 30.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
2 Inch | 52Millimeter
Bore
0.472 Inch | 12 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Nominal Bolt Center to Center
1.9 Inch | 48.3 Millimeter
Base to Center Height
1.188 Inch | 30.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

