Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCPX09 https://www.bdiexpress.com/medias/INDASIPBXXXX-UCPX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ4MXxpbWFnZS9qcGVnfGFEUXhMMmcxWkM4eE1EYzNNamM1TXpNNU16RTRNaTlKVGtSQlUwbFFRbGhZV0ZoZlZVTlFXRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58YzE3NTYxMWRhM2I0MWQxZDIwNTAwNjYyNTYyYmNiOGY0NGExMjhjMDNmMmRhZjYyZmExNmNhNmNjYjhmNmFiZQ
116195 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UCPX09

Description

UCPX09 PILLOW BLOCK BEARING ; 45MM BORE 58.7MM BASE-CTR HGT 2 HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 58.75MM Base to Center Height; Set Screw Mount; Ball Bearing; 138MM Minimum Bolt Spacing; 173MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UCPX09

BDI #
116195

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

157.01 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 157.01 / each BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.878
EAN
0808250166701
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UCX09
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCPX09
Weight / LBS
7.71
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 58.75MM Base to Center Height; Set Screw Mount; Ball Bearing; 138MM Minimum Bolt Spacing; 173MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.313 Inch | 58.75 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Bolt Spacing Minimum
5.433 Inch | 138Millimeter
Nominal Bolt Center to Center
6.1 Inch | 154.9 Millimeter
Bore
1.772 Inch | 45 Millimeter
Bolt Spacing Maximum
6.811 Inch | 173Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh