Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCPX11D1 https://www.bdiexpress.com/medias/INDXXXPBXXXX-UCPX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NzF8aW1hZ2UvanBlZ3xhR0V3TDJnM09TODVPREExTlRnMk56STJPVFF5TDBsT1JGaFlXRkJDV0ZoWVdGOVZRMUJZWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NmY4ZTY5N2JiZWFjMWQ4NWFjMjBhM2Q5NWI0NTM4YmM3ZDQ3MTJlZDIyMGE1NDRkMmJkZTJjODQ5ZDU3ZmU1MQ
1195296 Pillow Block Bearings 

NSK NSK

UCPX11D1

Description

UCPX11D1 PILLOW BLK BRG UNIT

Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 70MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

UCPX11D1

BDI #
1195296

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

414.06 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 414.06 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.5
EAN
0029176575495
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
UCX11D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
11.90496
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 70MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Bore
2.165 Inch | 55 Millimeter
Actual Bolt Center to Center
7.2 Inch | 184Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh