AMI BEARINGS
AMI BEARINGS
UCSAO307-23
AMI BEARINGS AMI BEARINGS
Description
UCSAO307-23 PILLOW BLOCK BEARING ; 1-7/16" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 7.789" Minimum Bolt Spacing; 8.743" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCSAO307-23
BDI #
116245
Details
225.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCSAO307-23/p/116245
Your Price
$ 225.57 / each
$ 226.00 / each BDIExpress
$ 226.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.956
EAN
0808250195282
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UC307-23
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCSAO307-23
Weight / LBS
7.86
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 7.789" Minimum Bolt Spacing; 8.743" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bolt Spacing Maximum
8.743 Inch | 222.072Millimeter
Bolt Spacing Minimum
7.789 Inch | 197.841Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


