AMI BEARINGS
AMI BEARINGS
UCSAO318-55
AMI BEARINGS AMI BEARINGS
Description
UCSAO318-55 PILLOW BLOCK BEARING ; 3-7/16" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 5-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 12.603" Minimum Bolt Spacing; 14.147" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCSAO318-55
BDI #
116268

Details
1861.0348999999999
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCSAO318-55/p/116268
Your Price
$ 1,861.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
26.36
EAN
0808250329694
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
UC318-55
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
53.86
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 5-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 12.603" Minimum Bolt Spacing; 14.147" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
12.9 Inch | 327.7 Millimeter
Base to Center Height
5.125 Inch | 130.175 Millimeter
Length Thru Bore
3.78 Inch | 96 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Bolt Spacing Minimum
12.603 Inch | 320.116Millimeter
Bolt Spacing Maximum
14.147 Inch | 359.334Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh