https://www.bdiexpress.com/medias/INDASIPBXXXX-UGP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNzV8aW1hZ2UvanBlZ3xhRFl5TDJnM1lTODVPREExTlRnMk56a3lORGM0TDBsT1JFRlRTVkJDV0ZoWVdGOVZSMUJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3wyZTM1N2ZkODEyNmNiZTZjMTA1MjA2OTk2ZjgzMDUyZjFlNDU3NmQwNGU4NTNkZWRiOTU0MGRhMDNkYmY5ZmE0
https://www.bdiexpress.com/medias/INDASIPBXXXX-UGP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNzV8aW1hZ2UvanBlZ3xhRFl5TDJnM1lTODVPREExTlRnMk56a3lORGM0TDBsT1JFRlRTVkJDV0ZoWVdGOVZSMUJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3wyZTM1N2ZkODEyNmNiZTZjMTA1MjA2OTk2ZjgzMDUyZjFlNDU3NmQwNGU4NTNkZWRiOTU0MGRhMDNkYmY5ZmE0
AMI BEARINGS
AMI BEARINGS
UGP310
AMI BEARINGS AMI BEARINGS
Description
UGP310 PILLOW BLOCK BEARING ; 50MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 75MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 194MM Minimum Bolt Spacing; 232MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UGP310
BDI #
122784
Details
360.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UGP310/p/122784
Your Price
$ 360.50 / each
$ 361.00 / each BDIExpress
$ 361.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.77
EAN
0808250254804
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UG310
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
14.3
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 75MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 194MM Minimum Bolt Spacing; 232MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
7.638 Inch | 194Millimeter
Bolt Spacing Maximum
9.134 Inch | 232Millimeter
Bore
1.969 Inch | 50 Millimeter
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Length Thru Bore
2.622 Inch | 66.6 Millimeter
Base to Center Height
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

