https://www.bdiexpress.com/medias/INDASIPBXXXX-UKP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFEZzJMMmd5TlM4eE1EYzJOemt6TnpRd05EazFPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVdFFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyMDdjMmExODc4ZTQ1Nzc0MjdkN2Q5MmZjYzI5OGYwMmY0MTc3NWU2MGZmYzMwOWI4ZjA4Y2Q0NTQwMjc0NzVj
https://www.bdiexpress.com/medias/INDASIPBXXXX-UKP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFEZzJMMmd5TlM4eE1EYzJOemt6TnpRd05EazFPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVdFFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyMDdjMmExODc4ZTQ1Nzc0MjdkN2Q5MmZjYzI5OGYwMmY0MTc3NWU2MGZmYzMwOWI4ZjA4Y2Q0NTQwMjc0NzVj
AMI BEARINGS
AMI BEARINGS
UKP305+HE2305
AMI BEARINGS AMI BEARINGS
Description
UKP305+HE2305 PILLOW BLOCK BEARING ; 3/4" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1-49/64" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 4-31/32" Minimum Bolt Spacing; 5-17/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UKP305+HE2305
BDI #
123834
Details
150.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UKP305+HE2305/p/123834
Your Price
$ 150.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.538
EAN
0808250167753
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UK305+HE2305
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKP305+HE2305
Weight / LBS
3.57
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1-49/64" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 4-31/32" Minimum Bolt Spacing; 5-17/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
4.969 Inch | 126.213Millimeter
Bolt Spacing Maximum
5.531 Inch | 140.5Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Base to Center Height
1.766 Inch | 44.856 Millimeter
Length Thru Bore
1.378 Inch | 35 Millimeter
Nominal Bolt Center to Center
5.3 Inch | 134.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

