https://www.bdiexpress.com/medias/INDASIPBXXXX-UKPX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4N3xpbWFnZS9qcGVnfGFHUTJMMmcwTmk4eE1EYzJPVEl3TlRJMk5EUXhOQzlKVGtSQlUwbFFRbGhZV0ZoZlZVdFFXRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58YjZhOGY2MDVhMGYwZTNhODhiNGI5OGYyMGE5NGY5NzU4ZmQ5ZWEwMmJlNjYwMmI4MTU0ZTJiNDMyMDg1Y2JhNA
https://www.bdiexpress.com/medias/INDASIPBXXXX-UKPX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4N3xpbWFnZS9qcGVnfGFHUTJMMmcwTmk4eE1EYzJPVEl3TlRJMk5EUXhOQzlKVGtSQlUwbFFRbGhZV0ZoZlZVdFFXRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58YjZhOGY2MDVhMGYwZTNhODhiNGI5OGYyMGE5NGY5NzU4ZmQ5ZWEwMmJlNjYwMmI4MTU0ZTJiNDMyMDg1Y2JhNA
AMI BEARINGS
AMI BEARINGS
UKPX05+HA2305
AMI BEARINGS AMI BEARINGS
Description
UKPX05+HA2305 PILLOW BLOCK BEARING ; 13/16" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 13/16" Bore; 1-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 4-3/16" Minimum Bolt Spacing; 5-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UKPX05+HA2305
BDI #
123940
Details
108.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UKPX05+HA2305/p/123940
Your Price
$ 108.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.724
EAN
0808250135509
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UKX05+HA2305
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKPX05+HA2305
Weight / LBS
3.35
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 13/16" Bore; 1-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 4-3/16" Minimum Bolt Spacing; 5-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.378 Inch | 35 Millimeter
Bore
0.813 Inch | 20.65 Millimeter
Base to Center Height
1.75 Inch | 44.45 Millimeter
Bolt Spacing Maximum
5.188 Inch | 131.775Millimeter
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Bolt Spacing Minimum
4.188 Inch | 106.375Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

