Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKPX12+HA2312 https://www.bdiexpress.com/medias/INDASIPBXXXX-UKPX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4N3xpbWFnZS9qcGVnfGFHUTJMMmcwTmk4eE1EYzJPVEl3TlRJMk5EUXhOQzlKVGtSQlUwbFFRbGhZV0ZoZlZVdFFXRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58YjZhOGY2MDVhMGYwZTNhODhiNGI5OGYyMGE5NGY5NzU4ZmQ5ZWEwMmJlNjYwMmI4MTU0ZTJiNDMyMDg1Y2JhNA
123947 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UKPX12+HA2312

Description

UKPX12+HA2312 PILLOW BLOCK BEARING ; 2-1/16" ID

Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/16" Bore; 3" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 7-1/8" Minimum Bolt Spacing; 8-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UKPX12+HA2312

BDI #
123947

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

347.11 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 347.11 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
8.528
EAN
0808250248346
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UKX12+HA2312
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKPX12+HA2312
Weight / LBS
15.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/16" Bore; 3" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 7-1/8" Minimum Bolt Spacing; 8-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.063 Inch | 52.4 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Bolt Spacing Minimum
7.125 Inch | 180.975Millimeter
Length Thru Bore
2.441 Inch | 62 Millimeter
Nominal Bolt Center to Center
8 Inch | 203.2 Millimeter
Bolt Spacing Maximum
8.875 Inch | 225.425Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh