Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UP003C https://www.bdiexpress.com/medias/INDASIPBXXXX-UP-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxOXxpbWFnZS9qcGVnfGFESmpMMmcxTlM4eE1EYzJPREEyTWpFMU1qY3pOQzlKVGtSQlUwbFFRbGhZV0ZoZlZWQmZUMUJGVGw4eVFreFVYek13TUhnek1EQXVhbkJufDliOWQ3NDdjYjFlMjFiN2YwMjJkNGE2ZTc0YjhkZTdmNjE2ZTBjMjNmMTdiN2QxNzUyZjdiODdiNzhhOGJiOTY
124205 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UP003C

Description

UP003C PILLOW BLOCK BEARING ; 17MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 17MM Bore; 24MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Die Cast Zinc Alloy; Non-Expansion

Part #

UP003C

BDI #
124205

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

48.17 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 48.17 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.159
EAN
0808250294336
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Die Cast Zinc Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Insert Part Number
U003
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UP003C
Weight / LBS
0.35
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 17MM Bore; 24MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Die Cast Zinc Alloy; Non-Expansion
Length Thru Bore
0.807 Inch | 20.5 Millimeter
Nominal Bolt Center to Center
2.6 Inch | 66 Millimeter
Actual Bolt Center to Center
2.6 Inch | 66Millimeter
Bore
0.669 Inch | 17 Millimeter
Base to Center Height
0.945 Inch | 24 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh