Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UP004-12 https://www.bdiexpress.com/medias/INDPTIPBXXXX-UP00-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NDR8aW1hZ2UvanBlZ3xhRFZpTDJoaU5DODVOVGt3TWpBM09UQTFPREl5TG1wd1p3fGQ3NWRkZWYyNjcyMGM4Y2I1MjJlOTU2MDU1ZGY4ZTk3NDE4ZjAxNGUxODFmMTljOTIxYWVhN2VhODdkNmRlMjQ
18134212 Pillow Block Bearings 

PT INTERNATIONAL PT INTERNATIONAL

UP004-12

Description

UP004-12 PILLOW BLOCK BEARING ; 3/4" BORE

Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.102" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Zinc Alloy; Non-Expansion

Part #

2101029256

BDI #
18134212

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

76.6 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 76.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.454
EAN
0800675184308
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Zinc Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Relubricatable
No
Insert Part Number
U004-12
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
0.44092
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.102" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Zinc Alloy; Non-Expansion
Length Thru Bore
0.965 Inch | 24.5 Millimeter
Base to Center Height
1.102 Inch | 28 Millimeter
Actual Bolt Center to Center
3.1 Inch | 78.7Millimeter
Nominal Bolt Center to Center
3.1 Inch | 78.7 Millimeter
Bore
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh