TIMKEN
TIMKEN
VAS 1/2
TIMKEN TIMKEN
Description
VAS 1/2 PILLOW BLK BRG UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 1/2" Bore; 1-3/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
VAS 1/2
BDI #
1374437

Details
90.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/VAS-1-2/p/1374437
Your Price
$ 90.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.454
EAN
0087796056350
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
GRA008RRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
VAS 1/2
Weight / LBS
1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1/2" Bore; 1-3/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.125 Inch | 28.58 Millimeter
Actual Bolt Center to Center
3.6 Inch | 91.4Millimeter
Base to Center Height
1.188 Inch | 30.2 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Nominal Bolt Center to Center
3.6 Inch | 91.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh