https://www.bdiexpress.com/medias/INDFAFPBXXXX-YAK-BK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OHxpbWFnZS9qcGVnfGFESTFMMmcyTUM4eE1EYzJOamMwTWpRMU5ETXdNaTlKVGtSR1FVWlFRbGhZV0ZoZldVRkxYMEpMWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MzdjNTExZTdkMzBlMmZkZmEzYzJmMzhmMTMwMThmZWI3OGZjNDQwYzAwMTMzZGYyNzZjMGZlNzA1OGUyZTc2MA
https://www.bdiexpress.com/medias/INDFAFPBXXXX-YAK-BK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OHxpbWFnZS9qcGVnfGFESTFMMmcyTUM4eE1EYzJOamMwTWpRMU5ETXdNaTlKVGtSR1FVWlFRbGhZV0ZoZldVRkxYMEpMWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MzdjNTExZTdkMzBlMmZkZmEzYzJmMzhmMTMwMThmZWI3OGZjNDQwYzAwMTMzZGYyNzZjMGZlNzA1OGUyZTc2MA
TIMKEN
TIMKEN
YAK1 SGT
TIMKEN TIMKEN
Description
YAK1 SGT PILLOW BLK BRG UNIT ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; 3-5/16" Minimum Bolt Spacing; 4-15/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
YAK1 SGT
BDI #
1375403
Details
119.48
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/YAK1-SGT/p/1375403
Your Price
$ 119.48 / each
$ 120.00 / each BDIExpress
$ 120.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.821
EAN
0087796265493
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
GY1100KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base | Shaft Guarding Technology
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YAK1 SGT
Weight / LBS
1.839
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; 3-5/16" Minimum Bolt Spacing; 4-15/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.311 Inch | 33.3 Millimeter
Length Thru Bore
1.344 Inch | 34.138 Millimeter
Bolt Spacing Maximum
4.938 Inch | 125.425Millimeter
Bolt Spacing Minimum
3.313 Inch | 84.15Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

