https://www.bdiexpress.com/medias/INDFAFPBXXXX-YAS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2NnxpbWFnZS9qcGVnfGFEQTJMMmhqWVM4eE1EYzNNREkxTmpZNU1USXpNQzlKVGtSR1FVWlFRbGhZV0ZoZldVRlRYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyN2NjMmJjOWI0NjQ1YzY5ODk5YjBhOTExOTQyMjUwYzkxMDQyMTIyZWIwY2I3NzQzNTY1MjZiM2Y3YmMwMzU5
https://www.bdiexpress.com/medias/INDFAFPBXXXX-YAS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2NnxpbWFnZS9qcGVnfGFEQTJMMmhqWVM4eE1EYzNNREkxTmpZNU1USXpNQzlKVGtSR1FVWlFRbGhZV0ZoZldVRlRYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyN2NjMmJjOWI0NjQ1YzY5ODk5YjBhOTExOTQyMjUwYzkxMDQyMTIyZWIwY2I3NzQzNTY1MjZiM2Y3YmMwMzU5
TIMKEN
TIMKEN
YAS 5/8
TIMKEN TIMKEN
Description
YAS 5/8 PILLOW BLK BRG UNIT ; 5/8" BORE 1-3/16" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1-3/16" Base to Center Height; Set Screw Mount; Ball Bearing; 2-3/4" Minimum Bolt Spacing; 4-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
YAS 5/8
BDI #
1375430
Details
107.12
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/YAS-5-8/p/1375430
Your Price
$ 107.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.454
EAN
0087796157651
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
GY1010KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YAS 5/8
Weight / LBS
1.05
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1-3/16" Base to Center Height; Set Screw Mount; Ball Bearing; 2-3/4" Minimum Bolt Spacing; 4-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
1.077 Inch | 27.35 Millimeter
Base to Center Height
1.188 Inch | 30.2 Millimeter
Bolt Spacing Minimum
2.75 Inch | 69.85Millimeter
Bolt Spacing Maximum
4.5 Inch | 114.3Millimeter
Nominal Bolt Center to Center
3.6 Inch | 91.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

