https://www.bdiexpress.com/medias/INDFAFPBXXXX-YAS-BK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc0NnxpbWFnZS9qcGVnfGFEQXhMMmczTnk4eE1EYzNNREUzTkRrek5UQTNNQzlKVGtSR1FVWlFRbGhZV0ZoZldVRlRYMEpMWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NGFhN2Q4NTA5MTFmNTFmOTJiYmU1ZDJmYjA1YzJmOTQzOTc3ZjFiNGVmZWQ2ZjFhYTIwYzViMDdkYmQzOGVlMA
https://www.bdiexpress.com/medias/INDFAFPBXXXX-YAS-BK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc0NnxpbWFnZS9qcGVnfGFEQXhMMmczTnk4eE1EYzNNREUzTkRrek5UQTNNQzlKVGtSR1FVWlFRbGhZV0ZoZldVRlRYMEpMWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NGFhN2Q4NTA5MTFmNTFmOTJiYmU1ZDJmYjA1YzJmOTQzOTc3ZjFiNGVmZWQ2ZjFhYTIwYzViMDdkYmQzOGVlMA
TIMKEN
TIMKEN
YAS1 1/4 PT SGT
TIMKEN TIMKEN
Description
YAS1 1/4 PT SGT PILLOW BLK BRG UNIT ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; 4-5/32" Minimum Bolt Spacing; 6-3/32" Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Part #
YAS1 1/4 PT SGT
BDI #
1375440
Details
302.82
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/YAS1-1-4-PT-SGT/p/1375440
Your Price
$ 302.82 / each
$ 303.00 / each BDIExpress
$ 303.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.85
EAN
0087796265660
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
GY1104KRRB-TDCF
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Base | Shaft Guarding Technology
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YAS1 1/4 PT SGT
Weight / LBS
1.876
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; 4-5/32" Minimum Bolt Spacing; 6-3/32" Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Bolt Spacing Maximum
6.094 Inch | 154.8Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Bolt Spacing Minimum
4.156 Inch | 105.562Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

