https://www.bdiexpress.com/medias/INDTIMPBXXXX-YAS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyMXxpbWFnZS9qcGVnfGFHSTFMMmhpWlM4eE1UQXpNalkzTkRBM05EWTFOQzlKVGtSVVNVMVFRbGhZV0ZoZldVRlRYekpDVEZSZk16QXdlRE13TUM1cWNHY3wzODNjOTdhMTIwODczMTA4YjRhNTViMWRmZjAxOTg3MmJlOTJkOTY5OGU5NmVjOTQyOTIxMDZkYWM2ODg0Y2Jk
https://www.bdiexpress.com/medias/INDTIMPBXXXX-YAS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyMXxpbWFnZS9qcGVnfGFHSTFMMmhpWlM4eE1UQXpNalkzTkRBM05EWTFOQzlKVGtSVVNVMVFRbGhZV0ZoZldVRlRYekpDVEZSZk16QXdlRE13TUM1cWNHY3wzODNjOTdhMTIwODczMTA4YjRhNTViMWRmZjAxOTg3MmJlOTJkOTY5OGU5NmVjOTQyOTIxMDZkYWM2ODg0Y2Jk
TIMKEN
TIMKEN
YAS1 3/8
TIMKEN TIMKEN
Description
YAS1 3/8 PILLOW BLK BRG UNIT ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
YAS1 3/8
BDI #
1375451
Details
159.65
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/YAS1-3-8/p/1375451
Your Price
$ 159.65 / each
$ 160.00 / each BDIExpress
$ 160.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.9
EAN
0087796157743
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
GY1106KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
4.1847
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Actual Bolt Center to Center
5.1 Inch | 129.5Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

