https://www.bdiexpress.com/medias/INDFAFPBXXXX-YAS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2NnxpbWFnZS9qcGVnfGFEQTJMMmhqWVM4eE1EYzNNREkxTmpZNU1USXpNQzlKVGtSR1FVWlFRbGhZV0ZoZldVRlRYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyN2NjMmJjOWI0NjQ1YzY5ODk5YjBhOTExOTQyMjUwYzkxMDQyMTIyZWIwY2I3NzQzNTY1MjZiM2Y3YmMwMzU5
https://www.bdiexpress.com/medias/INDFAFPBXXXX-YAS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2NnxpbWFnZS9qcGVnfGFEQTJMMmhqWVM4eE1EYzNNREkxTmpZNU1USXpNQzlKVGtSR1FVWlFRbGhZV0ZoZldVRlRYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyN2NjMmJjOWI0NjQ1YzY5ODk5YjBhOTExOTQyMjUwYzkxMDQyMTIyZWIwY2I3NzQzNTY1MjZiM2Y3YmMwMzU5
TIMKEN
TIMKEN
YAS2
TIMKEN TIMKEN
Description
YAS2 PILLOW BLK BRG UNIT ; 2" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 5-25/32" Minimum Bolt Spacing; 8-3/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
YAS2
BDI #
1375459
Details
293.55
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/YAS2/p/1375459
Your Price
$ 293.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.03
EAN
0087796157811
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
GY1200KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YAS 2
Weight / LBS
8.869
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 5-25/32" Minimum Bolt Spacing; 8-3/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
8.094 Inch | 205.6Millimeter
Bore
2 Inch | 50.8 Millimeter
Bolt Spacing Minimum
5.781 Inch | 146.837Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Length Thru Bore
2.188 Inch | 55.575 Millimeter
Nominal Bolt Center to Center
6.7 Inch | 170.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

