Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YASM1 7/16 https://www.bdiexpress.com/medias/INDFAFPBXXXX-YASM-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA2MHxpbWFnZS9qcGVnfGFHVXhMMmd3TkM4eE1EYzJOekV4TURBME5UY3lOaTlKVGtSR1FVWlFRbGhZV0ZoZldVRlRUVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58OTYzNzE1MzA0YTRlZjRkOTgwODUxNWZmMTk2YmNmZjU0NmE0NjIyMzFhN2E0MmJlOTlkMmZlOWFhMjUwODViYQ
1375470 Pillow Block Bearings 

TIMKEN TIMKEN

YASM1 7/16

Description

YASM1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 4-11/32" Minimum Bolt Spacing; 6-13/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

YASM1 7/16

BDI #
1375470

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

186.43 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 186.43 / each BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.047
EAN
0087796189515
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
GYM1107KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YASM 1 7/16
Weight / LBS
5.02
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 4-11/32" Minimum Bolt Spacing; 6-13/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Nominal Bolt Center to Center
5.7 Inch | 144.8 Millimeter
Bolt Spacing Minimum
4.344 Inch | 110.338Millimeter
Bolt Spacing Maximum
6.406 Inch | 162.7Millimeter
Bore
1.438 Inch | 36.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh