https://www.bdiexpress.com/medias/INDL-BPBXXXX-ZA2203F-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1MzV8aW1hZ2UvanBlZ3xhRGd5TDJobE9TOHhNREl3T0RjME1qUTBNRGs1TUM5SlRrUk1MVUpRUWxoWVdGaGZXa0V5TWpBelJsODBRa3hVWHpNd01GZ3pNREF1YW5CbnxlNDQyM2JlYjBhY2ViMjFlNWU0Y2Y1YzU4NGM0MmIzYjYwYWE1YjhjMGJkNzQwZTNiYzI3NTY3ZmFiYWNkMDUz
https://www.bdiexpress.com/medias/INDL-BPBXXXX-ZA2203F-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1MzV8aW1hZ2UvanBlZ3xhRGd5TDJobE9TOHhNREl3T0RjME1qUTBNRGs1TUM5SlRrUk1MVUpRUWxoWVdGaGZXa0V5TWpBelJsODBRa3hVWHpNd01GZ3pNREF1YW5CbnxlNDQyM2JlYjBhY2ViMjFlNWU0Y2Y1YzU4NGM0MmIzYjYwYWE1YjhjMGJkNzQwZTNiYzI3NTY3ZmFiYWNkMDUz
REXNORD
REXNORD
ZA2307F
REXNORD REXNORD
Description
ZA2307F PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 4-HOLE
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
10441823
BDI #
18147268
Details
1987.9
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZA2307F/p/18147268
Your Price
$ 1,987.90 / each
$ 1,988.00 / each BDIExpress
$ 1,988.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
18.12
EAN
0698210645380
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
2307U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZA2307F
Manufacturer Internal Number
6864538
Weight / LBS
40.6
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
4.375 Inch | 111.125 Millimeter
Nominal Bolt Center to Center
10.5 Inch | 266.7 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Actual Bolt Center to Center
10 Inch | 254Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

