Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZEP2203 https://www.bdiexpress.com/medias/INDL-BPBXXXX-PB-2BLT-EPB22435H-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2MzZ8aW1hZ2UvanBlZ3xhR0V4TDJoa1ppOHhNREl3T0RjME1qRTNPRGcwTmk5SlRrUk1MVUpRUWxoWVdGaGZVRUpmTWtKTVZGOUZVRUl5TWpRek5VaGZNekF3V0RNd01DNXFjR2N8NDhmMDQyNzA3ZWFlYTBkMzc0MDI1YTdiOGEyYmJiNWUyOTU4MzVhMzVkYmRmMDA0NjM0MTUwZGEzZGQ0ZTY2OQ
18148168 Pillow Block Bearings 

REXNORD REXNORD

ZEP2203

Description

ZEP2203 PILLOW BLOCK ROLLER BEARING ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2-HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6-9/16" Minimum Bolt Spacing; 8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

10409966

BDI #
18148168

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

644.78 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 644.78 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.795
EAN
0698210677954
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
2203U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZEP2203
Manufacturer Internal Number
6867795
Weight / LBS
14.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6-9/16" Minimum Bolt Spacing; 8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
6.563 Inch | 166.7Millimeter
Length Thru Bore
3.313 Inch | 84.14 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bolt Spacing Maximum
8 Inch | 203.2Millimeter
Nominal Bolt Center to Center
7 Inch | 177.8 Millimeter
Bore
2.188 Inch | 55.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh