Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZEP3207 https://www.bdiexpress.com/medias/INDREXPBXXXX-KEP3-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2OXxpbWFnZS9qcGVnfGFHRmxMMmhsTnk4eE1EYzNNRGszTWprek5ERTNOQzlKVGtSU1JWaFFRbGhZV0ZoZlMwVlFNMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58MmZjNDY2NWEwODY1OTVlZjY1YjE1MmMxOTQ3MGEzYzc3ZTEzZjZjNWU1YmYwZGY5YmUyOWEzZTZhMTNlMWI5Mw
18147776 Pillow Block Bearings 

REXNORD REXNORD

ZEP3207

Description

ZEP3207 PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA

Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 6-15/16" Minimum Bolt Spacing; 8-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

10415988

BDI #
18147776

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

893.63 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 893.63 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
8.154
EAN
0698210911287
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
3207U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZEP3207
Manufacturer Internal Number
6891128
Weight / LBS
18.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 6-15/16" Minimum Bolt Spacing; 8-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
7.1 Inch | 180.3 Millimeter
Bolt Spacing Minimum
6.938 Inch | 176.225Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Length Thru Bore
3.656 Inch | 92.862 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Bolt Spacing Maximum
8.75 Inch | 222.25Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh