REXNORD
REXNORD
ZEP5408YF
REXNORD REXNORD
Description
ZEP5408YF PILLOW BLOCK ROLLER BEARING ; 4-1/2" BORE 4-3/4" BASE-CTR HGT 4-HOLE
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/2" Bore; 4-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12-7/8" Minimum Bolt Spacing; 14-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
10422018
BDI #
18148260

Details
4366.22
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZEP5408YF/p/18148260
Your Price
$ 4,366.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
34.473
EAN
0698210681531
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
5408YU
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Redesigned Shaft Size
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZEP5408YF
Manufacturer Internal Number
6868153
Weight / LBS
76
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/2" Bore; 4-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12-7/8" Minimum Bolt Spacing; 14-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Bolt Spacing Maximum
14.125 Inch | 358.78Millimeter
Base to Center Height
4.75 Inch | 120.65 Millimeter
Bolt Spacing Minimum
12.875 Inch | 327.03Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh