Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZPS5207 https://www.bdiexpress.com/medias/INDREXPBXXXX-KP5-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1Nzd8aW1hZ2UvanBlZ3xhRGhtTDJobU1pODVOamMwTXpneU5UY3pOVGs0TG1wd1p3fGY4Y2U3MGE4MzVlNTAzYzIyOTViOWFmMzE2ZDFlNzkyYTZmNjI3ZGE4NGFhMjNlNjA2MDQ4YjQ2ZjMzNzFmYWE
18148768 Pillow Block Bearings 

REXNORD REXNORD

ZPS5207

Description

ZPS5207 PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA

Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion

Part #

10443450

BDI #
18148768

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1530.5388 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,530.54 / each
$ 1,530.54 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.794
EAN
0698210165703
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
5207U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZPS5207
Manufacturer Internal Number
6816570
Weight / LBS
25.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Base to Center Height
3 Inch | 76.2 Millimeter
Length Thru Bore
4.375 Inch | 111.125 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Actual Bolt Center to Center
8.3 Inch | 210.8Millimeter
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh