https://www.bdiexpress.com/medias/INDMOITUXXXX-UO-19151-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEwOHxpbWFnZS9qcGVnfGFEWXhMMmhsT0M4eE1EYzNNRGcyTnpJeU5EWXdOaTlKVGtSTlQwbFVWVmhZV0ZoZlZVOWZNVGt4TlRGZk16QXdlRE13TUM1cWNHY3w0NGNmNjMwYTU1YWQzMWRjZTMxNThkMWJmOGYxMzM0N2U3OTdkZmE5YmJlNDg0NTE3OWJkMDg1YWY0YWFlNjdh
https://www.bdiexpress.com/medias/INDMOITUXXXX-UO-19151-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEwOHxpbWFnZS9qcGVnfGFEWXhMMmhsT0M4eE1EYzNNRGcyTnpJeU5EWXdOaTlKVGtSTlQwbFVWVmhZV0ZoZlZVOWZNVGt4TlRGZk16QXdlRE13TUM1cWNHY3w0NGNmNjMwYTU1YWQzMWRjZTMxNThkMWJmOGYxMzM0N2U3OTdkZmE5YmJlNDg0NTE3OWJkMDg1YWY0YWFlNjdh
MOLINE BEARING
MOLINE BEARING
19251090
MOLINE BEARING MOLINE BEARING
Description
19251090 WIDE SLOT TAKE-UP BEARING ; 90MM M2000 NON-EXPANSION
Take Up Bearing Only; 90MM Bore; 45MM Slot Width; 173MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; Cast Iron Housing Material
Part #
19251090
BDI #
22373202
Details
1683.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/19251090/p/22373202
Your Price
$ 1,683.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
17.237
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Non-Expansion
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Long Description
Take Up Bearing Only; 90MM Bore; 45MM Slot Width; 173MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; Cast Iron Housing Material
Slot to Slot Distance
6.811 Inch | 173 Millimeter
Slot Width
1.772 Inch | 45 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

