Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20-07-0110 https://www.bdiexpress.com/medias/INDROYTUXXXX-UO-2007-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQwMnxpbWFnZS9qcGVnfGFEQXdMMmd3T1M4eE1EYzNNREEwTWpNeU1qazNOQzlKVGtSU1QxbFVWVmhZV0ZoZlZVOWZNakF3TjE4ek1EQjRNekF3TG1wd1p3fDc3OGZmZTNkM2I2YjNlZTY3MGNmOWY1YTM2NzlmMmM3ZTRhYjQyNDI1MjQwNmQxMjcxOGVlMDFjNzgzMzA3NmU
22492568 Take Up Unit Bearings 

ROYERSFORD FOUND&MAC ROYERSFORD FOUND&MAC

20-07-0110

Description

20-07-0110 WIDE SLOT TAKE-UP BEARING ; 1-5/8" TYPE E

Take Up Bearing Only; 1-5/8" Bore; 21/32" Slot Width; 4" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; Iron Housing Material

Part #

20-07-0110

BDI #
22492568

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

741.82 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 741.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ROYERSFORD FOUNDRY & MACHINE
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.351
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Iron
Other Features
Double Row | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
Weight / LBS
11.8
Long Description
Take Up Bearing Only; 1-5/8" Bore; 21/32" Slot Width; 4" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; Iron Housing Material
Slot Width
0.656 Inch | 16.662 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh