ROYERSFORD FOUND&MAC
ROYERSFORD FOUND&MAC
40-07-E200
ROYERSFORD FOUND&MAC ROYERSFORD FOUND&MAC
Description
40-07-E200 WIDE SLOT TAKE-UP BEARING ; 2" R2000 EXPANSION
Take Up Bearing Only; 2" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; Cast Iron Housing Material
Part #
40-07-E200
BDI #
22490108

Details
749.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/40-07-E200/p/22490108
Your Price
$ 749.84 / each
$ 750.00 / each BDIExpress
$ 750.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
6.349
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Expansion
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Long Description
Take Up Bearing Only; 2" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; Cast Iron Housing Material
Slot Width
0.688 Inch | 17.475 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh