https://www.bdiexpress.com/medias/INDEDTTUXXXX-4U-7-G-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0ODV8aW1hZ2UvanBlZ3xhRGt6TDJneVppOHhNREl5TXpRNU1UQTRPRFF4TkM5SlRrUkZSRlJVVlZoWVdGaGZORlZmTjE5SFh6aGZNekF3ZURNd01DNXFjR2N8NzVkZWU0ZTRiYjBjMmVlODJhZTZjNzVlZWE2NjI4M2FjNGIwZDQ2NDg1OGIzZTFiOGRmNzE2MjY1OWRkOTk3Mg
https://www.bdiexpress.com/medias/INDEDTTUXXXX-4U-7-G-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0ODV8aW1hZ2UvanBlZ3xhRGt6TDJneVppOHhNREl5TXpRNU1UQTRPRFF4TkM5SlRrUkZSRlJVVlZoWVdGaGZORlZmTjE5SFh6aGZNekF3ZURNd01DNXFjR2N8NzVkZWU0ZTRiYjBjMmVlODJhZTZjNzVlZWE2NjI4M2FjNGIwZDQ2NDg1OGIzZTFiOGRmNzE2MjY1OWRkOTk3Mg
EDT CORP
EDT CORP
4U7GE8-23FX
EDT CORP EDT CORP
Description
4U7GE8-23FX TAKE-UP BEARING ; 72MM OD POLYMER
Take Up Bearing Only; 1-7/16" Bore; 0.54" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; 4U207-23FX Insert Part; Cast Polymer Housing Material
Part #
4U7GE8-23FX
BDI #
20877979
Details
586.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/4U7GE8-23FX/p/20877979
Your Price
$ 586.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.898
EAN
0883450900331
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
4U207-23FX
Housing Material
Cast Polymer
Other Features
Wide Slot | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1.2
Long Description
Take Up Bearing Only; 1-7/16" Bore; 0.54" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; 4U207-23FX Insert Part; Cast Polymer Housing Material
Bore
1.438 Inch | 36.525 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Slot Width
0.54 Inch | 13.716 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


