

EDT CORP
EDT CORP
4Y5AG8-27GX
EDT CORP EDT CORP
Description
4Y5AG8-27GX TAKE-UP BEARING ; 85MM OD 304/316 SS NARROW SLOT
Take Up Bearing Only; 1-11/16" Bore; 0.32" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y209-27GX Insert Part; Machined Stainless Steel Housing Material
Part #
4Y5AG8-27GX
BDI #
20878165

Details
1612.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/4Y5AG8-27GX/p/20878165
Your Price
$ 1,612.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
3.175
EAN
0883450903363
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
4Y209-27GX
Housing Material
Machined Stainless Steel
Other Features
Narrow Slot | Food Grade Grease Lubricant
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
6.4
Long Description
Take Up Bearing Only; 1-11/16" Bore; 0.32" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y209-27GX Insert Part; Machined Stainless Steel Housing Material
Slot Width
0.32 Inch | 8.128 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh