

EDT CORP
EDT CORP
4Y5GB8-08FX
EDT CORP EDT CORP
Description
4Y5GB8-08FX ; POR
Take Up Bearing Only; 1/2" Bore; 0.26" Slot Width; 2.63" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y204-8FX Insert Part; Cast Polymer Housing Material
Part #
4Y5GB8-08FX
BDI #
20877169

Details
525.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/4Y5GB8-08FX/p/20877169
Your Price
$ 525.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.363
EAN
0883450903424
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
4Y204-8FX
Housing Material
Cast Polymer
Other Features
Narrow Slot | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Long Description
Take Up Bearing Only; 1/2" Bore; 0.26" Slot Width; 2.63" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y204-8FX Insert Part; Cast Polymer Housing Material
Bore
0.5 Inch | 12.7 Millimeter
Slot Width
0.26 Inch | 6.604 Millimeter
Slot to Slot Distance
2.63 Inch | 66.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh